• 1
  • 53
  • 9
  • 9
  • 111
  • 101
  • 3
  • 5
  • 1
300 Products showing for Fluid Level Glasses
Product Image

ECON® Level gauge lower valve fig. 576ON stainless steel/FPM with drain PN10 1/2" BSPP

  • Eriks:12654746
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€260.53/ pieceexcl. VAT

€315.24incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge upper knee 577 Stainless steel 1/2" BSPP(G)

  • Eriks:12638960
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€109.65/ pieceexcl. VAT

€132.68incl. VAT

99 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 500mm PN16 DN25

  • Eriks:12725855
  • Centre-to-centre distance:500 mm
  • Float leakage Indication:Yes
  • Drainage length:270 mm

€1,058.00/ pieceexcl. VAT

€1,280.18incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge push button valve fig. 572ON brass/NBR self closing with drain PN10 1/2" BSPP

  • Eriks:12528258
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€113.48/ pieceexcl. VAT

€137.31incl. VAT

143 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge push button valve fig. 1590X steel/NBR PN16 3/4" BSPP

  • Eriks:12562759
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)

€263.50/ pieceexcl. VAT

€318.83incl. VAT

41 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge upper knee fig. 569BO brass/NBR PN10 1/2"BSPP

  • Eriks:12370043
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€25.50/ pieceexcl. VAT

€30.86incl. VAT

179 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Sight gauge device fig. 1590 steel/FKM/borosilicate reflex body height 1705mm 3/4"BSPP

  • Eriks:12712196
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)
  • Height:1.705 mm

€2,710.65/ pieceexcl. VAT

€3,279.89incl. VAT

3 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge weight valve fig. 1590X steel/NBR PN16 DN20

  • Eriks:12706131
  • Connection:Flange
  • Nominal inner diameter:DN20

€389.73/ pieceexcl. VAT

€471.57incl. VAT

17 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge spacer fig. 571TU brass/NBR PN10 1/2"BSPP

  • Eriks:12479251
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€38.93/ pieceexcl. VAT

€47.11incl. VAT

107 In stock - Estimated delivery date 13/11/2026

€95.20/ pieceexcl. VAT

€115.19incl. VAT

110 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge upper valve fig. 576BO stainless steel/FPM PN10 1/2" BSPP

  • Eriks:12638958
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€246.08/ pieceexcl. VAT

€297.76incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge spacer fig. 586TU brass/NBR PN10 DN20

  • Eriks:12638956
  • Connection:Flange
  • Nominal inner diameter:DN20

€187.85/ pieceexcl. VAT

€227.30incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge bottom knee 577 Stainless steel 1/2" BSPP(G)

  • Eriks:12638959
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€113.90/ pieceexcl. VAT

€137.82incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge lower valve fig. 571ON brass/NBR with drain PN10 1/2"BSPP

  • Eriks:12365129
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€58.65/ pieceexcl. VAT

€70.97incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Oil position indicator fig. 595 brass upper part length 100 mm

  • Eriks:12035730
  • Connection:External thread (BSPP)
  • Height:100 mm

€39.44/ pieceexcl. VAT

€47.72incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Oil position indicator fig. 595 brass upper part length 60 mm

  • Eriks:11811479
  • Connection:External thread (BSPP)
  • Height:60 mm
Log in to view priceLog in
Product Image

ECON® Oil position indicator fig. 595 brass lower block with drain PN10 1/2" BSPP

  • Eriks:12160317
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€40.80/ pieceexcl. VAT

€49.37incl. VAT

103 In stock - Estimated delivery date 13/11/2026

€201.45/ pieceexcl. VAT

€243.75incl. VAT

445 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge 575ON brass DN20

  • Eriks:12638953
  • Connection:Flange
  • Nominal inner diameter:DN20

€203.15/ pieceexcl. VAT

€245.81incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge weight valve fig. 1590X steel/NBR PN16 DN25

  • Eriks:12706132
  • Connection:Flange
  • Nominal inner diameter:DN25

€389.73/ pieceexcl. VAT

€471.57incl. VAT

58 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge bottom knee fig. 569ON brass/NBR PN10 1/2"BSPP

  • Eriks:12666066
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€25.50/ pieceexcl. VAT

€30.86incl. VAT

66 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge upper valve fig. 586BO brass/NBR PN10 DN20

  • Eriks:12638955
  • Connection:Flange
  • Nominal inner diameter:DN20

€196.35/ pieceexcl. VAT

€237.58incl. VAT

418 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge upper valve fig. 571BO brass/NBR PN10 1/2"BSPP

  • Eriks:12365128
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€51.43/ pieceexcl. VAT

€62.23incl. VAT

148 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Level gauge spacer fig. 576TU stainless steel/FPM PN10 1/2" BSPP

  • Eriks:12638957
  • Connection:External thread
  • Nominal inner diameter:1/2" BSPP(G)

€154.28/ pieceexcl. VAT

€186.68incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Oil position indicator fig. 595 brass lower block with drain PN10 3/8" BSPP

  • Eriks:12160318
  • Connection:External thread
  • Nominal inner diameter:3/8" BSPP(G)

€28.22/ pieceexcl. VAT

€34.15incl. VAT

53 In stock - Estimated delivery date 13/11/2026