




€196.35/ pieceexcl. VAT
€237.58incl. VAT
418 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 586 |
Connection | Flange |
Nominal inner diameter | DN20 |
Diameter, water gauge/body connection | 12.5 mm |
Pressure rating | PN10 |
PMO - maximum operating pressure | 5 bar |
Operation | Hand wheel |
Housing material | Brass |
Seal material | NBR |
Lockable | Yes |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
€448.50/ pieceexcl. VAT
€542.68incl. VAT
Estimated delivery date - 20/11/2026€95.20/ pieceexcl. VAT
€115.19incl. VAT
110 In stock - Estimated delivery date 13/11/2026