




€25.50/ pieceexcl. VAT
€30.86incl. VAT
180 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 569 |
Connection | External thread |
Nominal inner diameter | 1/2" BSPP(G) |
Diameter, water gauge/body connection | 12.5 mm |
Pressure rating | PN10 |
Housing material | Brass |
Seal material | NBR |
Lockable | No |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from 0 to 80 |
€448.50/ pieceexcl. VAT
€542.68incl. VAT
Estimated delivery date - 13/11/2026€95.20/ pieceexcl. VAT
€115.19incl. VAT
128 In stock - Estimated delivery date 06/11/2026