




€2,710.65/ pieceexcl. VAT
€3,279.89incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1590 |
Connection | External thread |
Connection type | Single |
Connecting direction | Right |
Nominal inner diameter | 3/4" BSPP(G) |
Height | 1.705 mm |
Pressure rating | PN2.5 |
Housing material | Steel |
Material level body | S235JRH |
Material of cap | Stainless steel |
Material glass | Borosilicate |
Seal material | Novus 30 |
Lockable | No |
With drain | Yes |
With de-aeration | No |
Self-locking | No |
Self-venting | Yes |
Medium temperature | from 0 to 90 |