






€389.73/ pieceexcl. VAT
€471.57incl. VAT
17 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1590X |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating | PN16 |
Operation | Weight |
Housing material | Steel |
Seal material | NBR |
Lockable | No |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from 0 to 90 |