Fluid Level Glass Parts and Accessories

  • 6
  • 9
  • 9
  • 3
  • 3
  • 3
  • 1
19 Products showing for Fluid Level Glass Parts and Accessories
Product Image

ECON® Level gauge push button valve fig. 1590X steel/NBR PN16 3/4" BSPP

  • Eriks:12562759
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)

€263.50/ pieceexcl. VAT

€318.83incl. VAT

41 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECON® Sight gauge device fig. 1590 steel/FKM/borosilicate reflex body height 1705mm 3/4"BSPP

  • Eriks:12712196
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)
  • Height:1.705 mm

€2,710.65/ pieceexcl. VAT

€3,279.89incl. VAT

3 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECON® Level gauge push button valve fig. 1590X steel/NBR PN16 DN20

  • Eriks:12706128
  • Connection:Flange
  • Nominal inner diameter:DN20

€351.90/ pieceexcl. VAT

€425.80incl. VAT

4 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECON® Level gauge push button valve fig. 1590X steel/NBR PN16 DN25

  • Eriks:12706129
  • Connection:Flange
  • Nominal inner diameter:DN25

€338.73/ pieceexcl. VAT

€409.86incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€53.80/ pieceexcl. VAT

€65.10incl. VAT

84 In stock - Estimated delivery date 16/11/2026

€13.94/ pieceexcl. VAT

€16.87incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€11.05/ pieceexcl. VAT

€13.37incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€10.80/ pieceexcl. VAT

€13.07incl. VAT

28 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Sight gauge device fig. 1590 steel/FKM/borosilicate reflex body height 365mm 3/4"BSPP

  • Eriks:12712176
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)
  • Height:365 mm
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us
Product Image

ECON® Sight gauge device fig. 1590 steel/FKM/borosilicate reflex body height 1175mm 3/4"BSPP

  • Eriks:12712187
  • Connection:External thread
  • Nominal inner diameter:3/4" BSPP(G)
  • Height:1.175 mm
This product is no longer offered.Explore similar products in our assortment

€42.08/ pieceexcl. VAT

€50.92incl. VAT

Estimated delivery date - 22/12/2026

€11.73/ pieceexcl. VAT

€14.19incl. VAT

Estimated delivery date - 23/11/2026

€8.67/ pieceexcl. VAT

€10.49incl. VAT

Estimated delivery date - 01/12/2026

€12.58/ pieceexcl. VAT

€15.22incl. VAT

Estimated delivery date - 23/11/2026
Product Image

Tank returnflow Type: 11591 Brass Flange DN20

  • Eriks:14813203
  • Connection:Flange
  • Nominal inner diameter:DN20
Log in to view priceLog in
Product Image

Tank returnflow Type: 11591 Brass Flange DN25

  • Eriks:14813204
  • Connection:Flange
  • Nominal inner diameter:DN25
Log in to view priceLog in
Log in to view priceLog in

€8.67/ pieceexcl. VAT

€10.49incl. VAT

Estimated delivery date - 01/12/2026

€17.85/ pieceexcl. VAT

€21.60incl. VAT

Estimated delivery date - 01/12/2026