




€203.15/ pieceexcl. VAT
€245.81incl. VAT
31 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 575 |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating | PN10 |
PMO - maximum operating pressure | 5 bar |
Housing material | Brass |
Lockable | No |
With drain | Yes |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from -10 to 80 |
€448.50/ pieceexcl. VAT
€542.68incl. VAT
Estimated delivery date - 23/11/2026€95.20/ pieceexcl. VAT
€115.19incl. VAT
110 In stock - Estimated delivery date 16/11/2026