



| Product | Connection | Height [mm] | Nominal inner diameter | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Oil position indicator fig. 595 brass upper part length 100 mm | External thread (BSPP) | 100 | €39.44/piece | ||
| Oil position indicator fig. 595 brass upper part length 60 mm | External thread (BSPP) | 60 | Log in to view the price | ||
| Oil position indicator fig. 595 brass lower block with drain PN10 1/2" BSPP | External thread | 1/2" BSPP(G) | €40.80/piece | ||
| Oil position indicator fig. 595 brass lower block with drain PN10 3/8" BSPP | External thread | 3/8" BSPP(G) | €28.22/piece | ||
| Oil position indicator fig. 595 brass lower block with drain PN10 1/4" BSPP | External thread | 1/4" BSPP(G) | €33.00/piece | ||
| Oil position indicator fig. 595 brass upper part length 125 mm | External thread (BSPP) | 125 | €55.25/piece | ||
| Oil position indicator fig. 595 brass upper part length 80 mm | External thread (BSPP) | 80 | Log in to view the price | ||
| Oil position indicator fig. 595 brass upper part length 150 mm | External thread (BSPP) | 150 | €60.35/piece | ||
| Oil position indicator fig. 595 brass upper part length 40 mm | External thread (BSPP) | 40 | Not available in the webshop |