Air Eliminators for Liquids

  • 9
  • 2
  • 19
  • 1
  • 4
  • 2
  • 1
  • 3
  • 13
  • 3
30 Products showing for Air Eliminators for Liquids
Log in to view priceLog in
Product Image

ADCA Air vent valve fig. 8989 series AE30SS stainless steel maximum pressure difference 30 bar 1/2" BSPP

  • Eriks:14479164
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Pressure rating:PN40
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in

€297.00/ pieceexcl. VAT

€359.37incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ADCA Air vent valve fig. 8989 series AE30SS stainless steel maximum pressure difference 30 bar 3/4" BSPP

  • Eriks:14479165
  • Connection size:3/4" BSP
  • Nominal inner diameter:DN20
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ADCA Air vent valve fig. 488 series AE31.2-14 steel maximum pressure difference 14 bar 1" BSPP x 1/2" BSPP

  • Eriks:14479167
  • Connection size:1" BSP
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN100

  • Eriks:12674322
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
This product is no longer offered.Explore similar products in our assortment
Replacement product
Product Image

VAG Aerator and vent fig. 21142 PE/stainless steel PN16 DN50

  • Eriks:13463326
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€2,347.20/ pieceexcl. VAT

€2,840.11incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FK KROMBACH De-airator fig 73 SS 1.4571 1.1/4"

  • Eriks:10050105
  • Manufacturer:11450100114
  • Nominal inner diameter:1.1/4" (32)

€3,586.00/ pieceexcl. VAT

€4,339.06incl. VAT

Estimated delivery date - 04/03/2027
Product Image

VAG Aerator and vent fig. 21140 ductile iron PN25 internal thread 1.1/4"

  • Eriks:13496300
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN25

€350.80/ pieceexcl. VAT

€424.47incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Aerator and vent fig. 21140 ductile iron PN25 internal thread 1"

  • Eriks:13496299
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN25

€327.60/ pieceexcl. VAT

€396.40incl. VAT

Estimated delivery date - 22/12/2026
Product Image

VAG Aerator and vent fig. 21140 ductile iron PN25 internal thread 3/4"

  • Eriks:13496297
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN25

€317.20/ pieceexcl. VAT

€383.81incl. VAT

Estimated delivery date - 25/01/2027
Product Image

VAG Aerator and vent fig. 21142 PE/stainless steel PN16 DN80

  • Eriks:13204649
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€2,384.00/ pieceexcl. VAT

€2,884.64incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN80

  • Eriks:14203180
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€709.20/ pieceexcl. VAT

€858.13incl. VAT

Estimated delivery date - 04/02/2027
Product Image

FK KROMBACH Aerator and de-aerator fig. 66 cast iron DN50

  • Eriks:10051412
  • Manufacturer:11021160050
  • Nominal inner diameter:DN50
  • Pressure rating flange:PN16

€7,420.00/ pieceexcl. VAT

€8,978.20incl. VAT

Estimated delivery date - 09/02/2027
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN100

  • Eriks:14203181
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€948.80/ pieceexcl. VAT

€1,148.05incl. VAT

Estimated delivery date - 25/01/2027
Product Image

VAG Aerator and vent fig. 21142 PE/stainless steel PN16 DN100

  • Eriks:13463327
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€2,477.60/ pieceexcl. VAT

€2,997.90incl. VAT

Estimated delivery date - 16/12/2026
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN150

  • Eriks:12674324
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
This product is no longer offered.Explore similar products in our assortment
Replacement product
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN200

  • Eriks:14203186
  • Nominal inner diameter:DN200
  • Pressure rating:PN16

€1,651.20/ pieceexcl. VAT

€1,997.95incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN25 DN50

  • Eriks:14203179
  • Nominal inner diameter:DN50
  • Pressure rating:PN25

€744.80/ pieceexcl. VAT

€901.21incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN25 DN200

  • Eriks:14203187
  • Nominal inner diameter:DN200
  • Pressure rating:PN25

€1,793.60/ pieceexcl. VAT

€2,170.26incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN50

  • Eriks:14203190
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€548.40/ pieceexcl. VAT

€663.56incl. VAT

Estimated delivery date - 23/03/2027