




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | AE30SS |
Type | 8989 |
Model | Air vent |
Housing material | Stainless steel 316 (1.4408) |
Material connection piece | Stainless steel 316 (1.4408) |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Connection air exhaust(s) | Internal thread |
Air-release connection size | 1/2" BSP |
Mounting direction | Vertical |
Pressure rating | PN40 |
Maximum pressure difference | 30 bar |
PMA - maximum allowable pressure | 40 bar |
TMA - maximum allowable temperature | 300 °C |
PMO - maximum operating pressure | 30 bar |
TMO - maximum operating temperature | 300 °C |
Float material | Stainless steel 316 (1.4401) |
Material valve | Stainless steel 316 (1.4401) |
Seat material | Stainless steel 316 (1.4401) |
Valve in inlet | No |
With non-return valve | No |
Min. specific density of liquid | 0.75 kg/dm³ |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
A | 80.5 mm |
B | 187 mm |
Weight | 2 kg |