




€709.20/ pieceexcl. VAT
€858.13incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | DUOJET® |
Type | 21141 |
Model | Aerator and de-aerator |
Housing material | Ductile cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Connection | Flange |
Nominal inner diameter | DN80 |
Pressure rating | PN16 |
Sealing | EPDM |
Float material | Stainless steel |
Material disc | Stainless steel |
Material bonnet | Ductile cast iron |
Actuator material | Stainless steel |
Seat material | Stainless steel |
Valve in inlet | No |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 50 °C |
DN | DN80 |
Pressure class | PN16 |
A | 200 mm |
B | 200 mm |
H | 340 mm |