




€2,347.20/ pieceexcl. VAT
€2,840.11incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | FLOWJET® |
Type | 21142 |
Model | Aerator and de-aerator |
Housing material | PE |
Connection | Flange |
Nominal inner diameter | DN50 |
Pressure rating | PN16 |
Material bonnet | 1.4308 |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 50 °C |
DN | DN50 |
Pressure class | PN16 |
A | 165 mm |
B | 165 mm |
H | 290 mm |