




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | AE31.2 |
Type | 488 |
Model | Air vent |
Housing material | Carbon steel |
Material quality | ASTM A216 WCB/1.0619 |
Material connection piece | Steel P250GH (1.0460) |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1" BSP |
Nominal inner diameter | DN25 |
Connection air exhaust(s) | Internal thread |
Air-release connection size | 1/2" BSP |
Mounting direction | Vertical |
Pressure rating | PN40 |
Maximum pressure difference | 14 bar |
PMA - maximum allowable pressure | 37.1 bar |
TMA - maximum allowable temperature | 300 °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 200 °C |
Sealing | Stainless steel/graphite |
Float material | Stainless steel SS 304 (1.4301) |
Seat material | Stainless steel 303 (1.4305) |
Valve in inlet | No |
With non-return valve | No |
Min. specific density of liquid | 0.75 kg/dm³ |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
A | 168 mm |
B | 243 mm |
C | 141 mm |
D | 214 mm |
H | 3/8" BSP |
J | 137 mm |
L | 65 mm |
N | 31 mm |
O | 130 mm |
Weight | 9 kg |