




€7,420.00/ pieceexcl. VAT
€8,978.20incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Type | 66 |
Model | Aerator and de-aerator |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Connection | Flange |
Nominal inner diameter | DN50 |
Pressure rating flange | PN16 |
Sealing | EPDM |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 80 °C |