




€317.20/ pieceexcl. VAT
€383.81incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | BEV-E |
Type | 21140 |
Model | Aerator and de-aerator |
Housing material | Ductile cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/4" (20) |
Pressure rating | PN25 |
Sealing | NBR |
Float material | Plastic |
Material bonnet | Ductile cast iron |
Maximum pressure at 20 °C | 25 bar |
Maximum medium temperature (continuous) | 50 °C |
DN | 3/4" |
Pressure class | PN25 |
A | 144 mm |
B | 118 mm |
C | 85 mm |
D | 59 mm |
E | 51 mm |
H | 160 mm |
H1 | 134 mm |