




€744.80/ pieceexcl. VAT
€901.21incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | DUOJET® |
Type | 21141 |
Model | Aerator and de-aerator |
Housing material | Ductile cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Connection | Flange |
Nominal inner diameter | DN50 |
Pressure rating | PN25 |
Sealing | EPDM |
Float material | Plastic |
Material disc | Stainless steel |
Material bonnet | Ductile cast iron |
Actuator material | Stainless steel |
Seat material | Stainless steel |
Valve in inlet | No |
Maximum pressure at 20 °C | 25 bar |
Maximum medium temperature (continuous) | 50 °C |
DN | DN50 |
Pressure class | PN25 |
A | 165 mm |
B | 165 mm |
H | 337 mm |