• 9
  • 2
  • 95
  • 1
  • 4
  • 45
  • 1
  • 100
  • 7
  • 8
  • 5
  • 6
  • 4
168 Products showing for Fluid Control Devices
Log in to view priceLog in
Product Image

ADCA Air vent valve fig. 8989 series AE30SS stainless steel maximum pressure difference 30 bar 1/2" BSPP

  • Eriks:14479164
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Pressure rating:PN40
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in

€297.00/ pieceexcl. VAT

€359.37incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ADCA Air vent valve fig. 8989 series AE30SS stainless steel maximum pressure difference 30 bar 3/4" BSPP

  • Eriks:14479165
  • Connection size:3/4" BSP
  • Nominal inner diameter:DN20
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ADCA Air vent valve fig. 488 series AE31.2-14 steel maximum pressure difference 14 bar 1" BSPP x 1/2" BSPP

  • Eriks:14479167
  • Connection size:1" BSP
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 3/8"

  • Eriks:13389193
  • Nominal inner diameter:3/8"
  • Long version:Yes

€35.01/ pieceexcl. VAT

€42.36incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Measuring nipple set Brass External thread (BSPP) 1/4"

  • Eriks:13484857
  • Nominal inner diameter:1/4"
  • Long version:No

€38.16/ setexcl. VAT

€46.17incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 3/8"

  • Eriks:13389191
  • Nominal inner diameter:3/8"
  • Long version:No

€21.06/ pieceexcl. VAT

€25.48incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 1/4"

  • Eriks:13389194
  • Nominal inner diameter:1/4"
  • Long version:Yes

€33.21/ pieceexcl. VAT

€40.18incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 1/4"

  • Eriks:13389192
  • Nominal inner diameter:1/4"
  • Long version:No

€22.23/ pieceexcl. VAT

€26.90incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11m³/h PN16 External thread (BSPP) DN40

  • Eriks:13389142
  • Manufacturer:1506G04000
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Kvs value:11 m³/h

€637.93/ pieceexcl. VAT

€771.90incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Globe valve Series: 135 02 Type: 24002 Bronze/EPDM Fixed disc Free-flow KIWA PN16 Flange DN32

  • Eriks:13427469
  • Manufacturer:1350203200
  • Material quality:CC499K
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€1,024.25/ pieceexcl. VAT

€1,239.34incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN32

  • Eriks:13463256
  • Manufacturer:4711003200
  • Execution:Insulation tray
  • Suitable for size:DN32

€54.66/ pieceexcl. VAT

€66.14incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN15

  • Eriks:13463254
  • Manufacturer:4711001500
  • Execution:Insulation tray
  • Suitable for size:DN15

€41.57/ pieceexcl. VAT

€50.30incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN40

  • Eriks:13463257
  • Manufacturer:4711004000
  • Execution:Insulation tray
  • Suitable for size:DN40

€81.52/ pieceexcl. VAT

€98.64incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

VAG Aerator and vent fig. 21141 ductile iron PN16 DN100

  • Eriks:12674322
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
This product is no longer offered.Explore similar products in our assortment
Replacement product
Product Image

Articulated expansion joint without tie rods Type: 21197 Steel/EPDM PN10 100mm-100mm Length: 1500mm

  • Eriks:13464791
  • External tube diameter of connection:100 mm
  • External tube diameter of connection 2:100 mm
  • Pressure rating:PN10
Not available in webshop
Estimated delivery date - 16/12/2026
Contact us
Product Image

KEMPER System coupling Series: 476 22 Type: 3332KF Bronze/EPDM Internal thread (BSPP)/Mapress 1.1/2"-35 mm

  • Eriks:11815495
  • Manufacturer:4762203200
  • Nominal inner diameter:1.1/2"
  • Nominal inner diameter 2:35 mm

€43.61/ pieceexcl. VAT

€52.77incl. VAT

Estimated delivery date - 01/12/2026
Product Image

VAG Dismantling joint Type: 21196 Steel/EPDM PN10 200mm-200mm Length: 220mm

  • Eriks:15044160
  • External tube diameter of connection:200 mm
  • External tube diameter of connection 2:200 mm
  • Clamping/chucking range:from 25 to 25 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 3/4"-15 mm

  • Eriks:13486963
  • Manufacturer:4762001500
  • Nominal inner diameter:3/4"
  • Nominal inner diameter 2:15 mm

€40.38/ pieceexcl. VAT

€48.86incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 4.48m³/h PN16 External thread (BSPP) 1/2" (15)

  • Eriks:13389135
  • Manufacturer:1510601500
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Kvs value:4.48 m³/h

€207.40/ pieceexcl. VAT

€250.95incl. VAT

Estimated delivery date - 03/12/2026