Products
Brands
About Eriks
Customer service
BE - English
Home
Dismantling Joints
Dismantling Joints
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
VAG
26
Type
21196
26
21197
12
Suitable for pipe material
Metal
38
External tube diameter of connection 2 [mm]
External tube diameter of connection [mm]
Sleeve material
Housing material
Log in to see your specific pricing.
Log in
38
Products showing for
Dismantling Joints
Articulated expansion joint without tie rods Type: 21197 Steel/EPDM PN10 100mm-100mm Length: 1500mm
Eriks
:
13464791
External tube diameter of connection:
100 mm
External tube diameter of connection 2:
100 mm
Pressure rating:
PN10
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 200mm-200mm Length: 220mm
Eriks
:
15044160
External tube diameter of connection:
200 mm
External tube diameter of connection 2:
200 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 300mm-300mm Length: 220mm
Eriks
:
15044164
External tube diameter of connection:
300 mm
External tube diameter of connection 2:
300 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 500mm-500mm Length: 260mm
Eriks
:
15044172
External tube diameter of connection:
500 mm
External tube diameter of connection 2:
500 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 800mm-800mm Length: 320mm
Eriks
:
15044179
External tube diameter of connection:
800 mm
External tube diameter of connection 2:
800 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 250mm-250mm Length: 230mm
Eriks
:
15044163
External tube diameter of connection:
250 mm
External tube diameter of connection 2:
250 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 50mm-50mm Length: 180mm
Eriks
:
15044154
External tube diameter of connection:
50 mm
External tube diameter of connection 2:
50 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 300mm-300mm Length: 250mm
Eriks
:
15044165
External tube diameter of connection:
300 mm
External tube diameter of connection 2:
300 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 350mm-350mm Length: 260mm
Eriks
:
15044167
External tube diameter of connection:
350 mm
External tube diameter of connection 2:
350 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 600mm-600mm Length: 260mm
Eriks
:
15044174
External tube diameter of connection:
600 mm
External tube diameter of connection 2:
600 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 600mm-600mm Length: 300mm
Eriks
:
15044175
External tube diameter of connection:
600 mm
External tube diameter of connection 2:
600 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 350mm-350mm Length: 230mm
Eriks
:
15044166
External tube diameter of connection:
350 mm
External tube diameter of connection 2:
350 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 400mm-400mm Length: 230mm
Eriks
:
15044168
External tube diameter of connection:
400 mm
External tube diameter of connection 2:
400 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 150mm-150mm Length: 200mm
Eriks
:
15044159
External tube diameter of connection:
150 mm
External tube diameter of connection 2:
150 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 80mm-80mm Length: 200mm
Eriks
:
15044156
External tube diameter of connection:
80 mm
External tube diameter of connection 2:
80 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 125mm-125mm Length: 200mm
Eriks
:
15044158
External tube diameter of connection:
125 mm
External tube diameter of connection 2:
125 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 700mm-700mm Length: 260mm
Eriks
:
15044176
External tube diameter of connection:
700 mm
External tube diameter of connection 2:
700 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 400mm-400mm Length: 270mm
Eriks
:
15044169
External tube diameter of connection:
400 mm
External tube diameter of connection 2:
400 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 200mm-200mm Length: 220mm
Eriks
:
15044161
External tube diameter of connection:
200 mm
External tube diameter of connection 2:
200 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 450mm-450mm Length: 250mm
Eriks
:
15044170
External tube diameter of connection:
450 mm
External tube diameter of connection 2:
450 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 700mm-700mm Length: 300mm
Eriks
:
15044177
External tube diameter of connection:
700 mm
External tube diameter of connection 2:
700 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 450mm-450mm Length: 270mm
Eriks
:
15044171
External tube diameter of connection:
450 mm
External tube diameter of connection 2:
450 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 500mm-500mm Length: 280mm
Eriks
:
15044173
External tube diameter of connection:
500 mm
External tube diameter of connection 2:
500 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN16 100mm-100mm Length: 200mm
Eriks
:
15044157
External tube diameter of connection:
100 mm
External tube diameter of connection 2:
100 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
VAG Dismantling joint Type: 21196 Steel/EPDM PN10 800mm-800mm Length: 290mm
Eriks
:
15044178
External tube diameter of connection:
800 mm
External tube diameter of connection 2:
800 mm
Clamping/chucking range:
from 25 to 25 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
of 2
Log in