Dismantling joint Type: 21196 Steel/EPDM PN10 200mm-200mm Length: 220mm 200 200 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 300mm-300mm Length: 220mm 300 300 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 500mm-500mm Length: 260mm 500 500 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 800mm-800mm Length: 320mm 800 800 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 250mm-250mm Length: 230mm 250 250 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 50mm-50mm Length: 180mm 50 50 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 300mm-300mm Length: 250mm 300 300 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 350mm-350mm Length: 260mm 350 350 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 600mm-600mm Length: 260mm 600 600 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 600mm-600mm Length: 300mm 600 600 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 350mm-350mm Length: 230mm 350 350 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 400mm-400mm Length: 230mm 400 400 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 150mm-150mm Length: 200mm 150 150 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 80mm-80mm Length: 200mm 80 80 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 125mm-125mm Length: 200mm 125 125 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 700mm-700mm Length: 260mm 700 700 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 400mm-400mm Length: 270mm 400 400 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 200mm-200mm Length: 220mm 200 200 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 450mm-450mm Length: 250mm 450 450 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 700mm-700mm Length: 300mm 700 700 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 450mm-450mm Length: 270mm 450 450 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 500mm-500mm Length: 280mm 500 500 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN16 100mm-100mm Length: 200mm 100 100 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 800mm-800mm Length: 290mm 800 800 from 25 to 25 This product is no longer offered Dismantling joint Type: 21196 Steel/EPDM PN10 250mm-250mm Length: 220mm 250 250 from 25 to 25 This product is no longer offered