Drinking Water System Components

  • 95
  • 1
  • 4
  • 100
  • 7
  • 8
  • 5
  • 6
  • 4
100 Products showing for Drinking Water System Components
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 3/8"

  • Eriks:13389193
  • Nominal inner diameter:3/8"
  • Long version:Yes

€35.01/ pieceexcl. VAT

€42.36incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

OVENTROP Measuring nipple set Brass External thread (BSPP) 1/4"

  • Eriks:13484857
  • Nominal inner diameter:1/4"
  • Long version:No

€38.16/ setexcl. VAT

€46.17incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 3/8"

  • Eriks:13389191
  • Nominal inner diameter:3/8"
  • Long version:No

€21.06/ pieceexcl. VAT

€25.48incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 1/4"

  • Eriks:13389194
  • Nominal inner diameter:1/4"
  • Long version:Yes

€33.21/ pieceexcl. VAT

€40.18incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 1/4"

  • Eriks:13389192
  • Nominal inner diameter:1/4"
  • Long version:No

€22.23/ pieceexcl. VAT

€26.90incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11m³/h PN16 External thread (BSPP) DN40

  • Eriks:13389142
  • Manufacturer:1506G04000
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Kvs value:11 m³/h

€637.93/ pieceexcl. VAT

€771.90incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Globe valve Series: 135 02 Type: 24002 Bronze/EPDM Fixed disc Free-flow KIWA PN16 Flange DN32

  • Eriks:13427469
  • Manufacturer:1350203200
  • Material quality:CC499K
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€1,024.25/ pieceexcl. VAT

€1,239.34incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN32

  • Eriks:13463256
  • Manufacturer:4711003200
  • Execution:Insulation tray
  • Suitable for size:DN32

€54.66/ pieceexcl. VAT

€66.14incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN15

  • Eriks:13463254
  • Manufacturer:4711001500
  • Execution:Insulation tray
  • Suitable for size:DN15

€41.57/ pieceexcl. VAT

€50.30incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Insulating shell Free-flow valve Series: 471 10 Type: 2408X PE Suitable for type: 2408KB DN40

  • Eriks:13463257
  • Manufacturer:4711004000
  • Execution:Insulation tray
  • Suitable for size:DN40

€81.52/ pieceexcl. VAT

€98.64incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER System coupling Series: 476 22 Type: 3332KF Bronze/EPDM Internal thread (BSPP)/Mapress 1.1/2"-35 mm

  • Eriks:11815495
  • Manufacturer:4762203200
  • Nominal inner diameter:1.1/2"
  • Nominal inner diameter 2:35 mm

€43.61/ pieceexcl. VAT

€52.77incl. VAT

Estimated delivery date - 01/12/2026
Product Image

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 3/4"-15 mm

  • Eriks:13486963
  • Manufacturer:4762001500
  • Nominal inner diameter:3/4"
  • Nominal inner diameter 2:15 mm

€40.38/ pieceexcl. VAT

€48.86incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 4.48m³/h PN16 External thread (BSPP) 1/2" (15)

  • Eriks:13389135
  • Manufacturer:1510601500
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Kvs value:4.48 m³/h

€207.40/ pieceexcl. VAT

€250.95incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/4"-28 mm

  • Eriks:13486964
  • Manufacturer:4762002500
  • Nominal inner diameter:1.1/4"
  • Nominal inner diameter 2:28 mm

€76.33/ pieceexcl. VAT

€92.36incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/2"-35 mm

  • Eriks:13486965
  • Manufacturer:4762003200
  • Nominal inner diameter:1.1/2"
  • Nominal inner diameter 2:35 mm

€87.98/ pieceexcl. VAT

€106.46incl. VAT

Estimated delivery date - 03/12/2026

€353.00/ pieceexcl. VAT

€427.13incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 40 Type: 3332KJ Bronze/EPDM PN10 Internal thread (BSPP)/Mepla 1"-26 mm

  • Eriks:13463003
  • Manufacturer:4764002000
  • Nominal inner diameter:1"
  • Nominal inner diameter 2:26 mm

€37.74/ pieceexcl. VAT

€45.67incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/2"-35 mm

  • Eriks:12336932
  • Manufacturer:4760403200
  • Nominal inner diameter:1.1/2"
  • Nominal inner diameter 2:35 mm

€30.43/ pieceexcl. VAT

€36.82incl. VAT

Estimated delivery date - 01/12/2026
Product Image

KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1"-22 mm

  • Eriks:11815488
  • Manufacturer:4760402000
  • Nominal inner diameter:1"
  • Nominal inner diameter 2:22 mm

€13.86/ pieceexcl. VAT

€16.77incl. VAT

Estimated delivery date - 01/12/2026
Product Image

KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/4"-28 mm

  • Eriks:11815489
  • Manufacturer:4760402500
  • Nominal inner diameter:1.1/4"
  • Nominal inner diameter 2:28 mm

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 01/12/2026
Product Image

KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1"-3/4"

  • Eriks:13487558
  • Manufacturer:6500202000
  • Nominal inner diameter:1"
  • Nominal inner diameter 2:3/4"

€877.20/ pieceexcl. VAT

€1,061.41incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/2"-3/4"

  • Eriks:13487560
  • Manufacturer:6500203200
  • Nominal inner diameter:1.1/2"
  • Nominal inner diameter 2:3/4"

€946.90/ pieceexcl. VAT

€1,145.75incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€48.79/ pieceexcl. VAT

€59.04incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 06 Type: 3332KB Bronze/EPDM PN16 Internal thread (BSPP)/Internal thread (BSPP) 1/2"-3/4"

  • Eriks:13463010
  • Manufacturer:4760601500
  • Nominal inner diameter:1/2"
  • Nominal inner diameter 2:3/4"

€32.13/ pieceexcl. VAT

€38.88incl. VAT

Estimated delivery date - 03/12/2026
Product Image

KEMPER System coupling Series: 476 06 Type: 3332KB Bronze/EPDM PN16 Internal thread (BSPP)/Internal thread (BSPP) 1.1/4"-1"

  • Eriks:13462999
  • Manufacturer:4760602500
  • Nominal inner diameter:1.1/4"
  • Nominal inner diameter 2:1"

€69.62/ pieceexcl. VAT

€84.24incl. VAT

Estimated delivery date - 03/12/2026