TA

TA Measuring nipple Brass Long version External thread (BSPP) 3/8"

  • ERIKS:13389193
Image 1
Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.
Save to list

€35.01/ pieceexcl. VAT

€42.36incl. VAT

68 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TA
Model
Measuring nipple
Material
Brass
Nominal inner diameter
3/8"
Connection
External thread (BSPP)
Long version
Yes