Pinch Valves

  • 75
  • 75
  • 12
  • 35
  • 10
  • 7
  • 8
  • 3
  • 8
75 Products showing for Pinch Valves
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN80 Pressure rating flange: PN10

  • Eriks:10051533
  • Manufacturer:VF080.03X.33.30LA
  • Nominal inner diameter:DN80
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€640.80/ pieceexcl. VAT

€775.37incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN100 Pressure rating flange: PN10

  • Eriks:10051534
  • Manufacturer:VF100.03X.33.30LA
  • Nominal inner diameter:DN100
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€781.65/ pieceexcl. VAT

€945.80incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN125 Pressure rating flange: PN10

  • Eriks:10051535
  • Manufacturer:VF125.03X.33.30LA
  • Nominal inner diameter:DN125
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€1,046.70/ pieceexcl. VAT

€1,266.51incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN50 Pressure rating flange: PN10

  • Eriks:10051531
  • Manufacturer:VF050.03X.33.30LA
  • Nominal inner diameter:DN50
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€475.65/ pieceexcl. VAT

€575.54incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN50

  • Eriks:10050809
  • Manufacturer:M050.02X
  • Nominal inner diameter:DN50
  • Outside wall colour:Black
  • Inner wall colour:White

€182.70/ pieceexcl. VAT

€221.07incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN15

  • Eriks:10050794
  • Manufacturer:M015.02X
  • Nominal inner diameter:DN15
  • Outside wall colour:Black
  • Inner wall colour:White

€61.92/ pieceexcl. VAT

€74.92incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN100

  • Eriks:10050799
  • Manufacturer:M100.02X
  • Nominal inner diameter:DN100
  • Outside wall colour:Black
  • Inner wall colour:White

€376.65/ pieceexcl. VAT

€455.75incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VMC-M Type: 210M Stainless steel EPDM Pneumatic operated Food coupling DIN 11851 DN50

  • Eriks:12362781
  • Manufacturer:VMC 50.04HTEC.50M.50
  • Nominal inner diameter:DN50
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€1,314.00/ pieceexcl. VAT

€1,589.94incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN80

  • Eriks:10050798
  • Manufacturer:M080.02X
  • Nominal inner diameter:DN80
  • Outside wall colour:Black
  • Inner wall colour:White

€318.60/ pieceexcl. VAT

€385.51incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN20

  • Eriks:10050795
  • Manufacturer:M020.02X
  • Nominal inner diameter:DN20
  • Outside wall colour:Black
  • Inner wall colour:White

€66.42/ pieceexcl. VAT

€80.37incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN25

  • Eriks:10050796
  • Manufacturer:M025.02X
  • Nominal inner diameter:DN25
  • Outside wall colour:Black
  • Inner wall colour:White

€88.56/ pieceexcl. VAT

€107.16incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 02X Type: 217 NR-LX Suitable for type: 208 DN65

  • Eriks:10050811
  • Manufacturer:M065.02X
  • Nominal inner diameter:DN65
  • Outside wall colour:Black
  • Inner wall colour:White

€229.95/ pieceexcl. VAT

€278.24incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN150 Pressure rating flange: PN10

  • Eriks:10051536
  • Manufacturer:VF150.03X.33.30LA
  • Nominal inner diameter:DN150
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€1,676.70/ pieceexcl. VAT

€2,028.81incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN65 Pressure rating flange: PN10

  • Eriks:10051532
  • Manufacturer:VF065.03X.33.30LA
  • Nominal inner diameter:DN65
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€513.90/ pieceexcl. VAT

€621.82incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN80

  • Eriks:10050802
  • Manufacturer:M080.03X
  • Nominal inner diameter:DN80
  • Outside wall colour:Black
  • Inner wall colour:Black

€277.65/ pieceexcl. VAT

€335.96incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN40

  • Eriks:10050801
  • Manufacturer:M040.03X
  • Nominal inner diameter:DN40
  • Outside wall colour:Black
  • Inner wall colour:Black

€131.40/ pieceexcl. VAT

€158.99incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN100

  • Eriks:10050803
  • Manufacturer:M100.03X
  • Nominal inner diameter:DN100
  • Outside wall colour:Black
  • Inner wall colour:Black

€328.95/ pieceexcl. VAT

€398.03incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN65

  • Eriks:10050812
  • Manufacturer:M065.03X
  • Nominal inner diameter:DN65
  • Outside wall colour:Black
  • Inner wall colour:Black

€229.95/ pieceexcl. VAT

€278.24incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN125

  • Eriks:10050804
  • Manufacturer:M125.03X
  • Nominal inner diameter:DN125
  • Outside wall colour:Black
  • Inner wall colour:Black

€486.90/ pieceexcl. VAT

€589.15incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Sleeve for pinch valve Series: 03X Type: 217 NR-X Suitable for type: 208 DN50

  • Eriks:11174814
  • Manufacturer:M050.03X
  • Nominal inner diameter:DN50
  • Outside wall colour:Black
  • Inner wall colour:Black

€188.55/ pieceexcl. VAT

€228.15incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 2" (50)

  • Eriks:12311743
  • Manufacturer:VMC50.03X.71G.30LX
  • Nominal inner diameter:2" (50)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€385.65/ pieceexcl. VAT

€466.64incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMP Type: 209 POM NR-X Pneumatic operated PN6 Internal thread (BSPP) 1/2" (15)

  • Eriks:11481592
  • Manufacturer:VMP015.03XK.71
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN6
  • Material code hose/sleeve:NR-X

€138.60/ pieceexcl. VAT

€167.71incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-R Type: 210R Stainless steel EPDM Pneumatic operated Weld end DIN 11850 row 2 DN15

  • Eriks:12306144
  • Manufacturer:VMC15.04LS.50R.50
  • Nominal inner diameter:DN15
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€417.15/ pieceexcl. VAT

€504.75incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN4 Flange DN200 Pressure rating flange: PN10

  • Eriks:10051537
  • Manufacturer:VF200.03X.33.30LA
  • Nominal inner diameter:DN200
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€2,331.00/ pieceexcl. VAT

€2,820.51incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 1" (25)

  • Eriks:12327269
  • Manufacturer:VMC25.03XK.50G.30LX
  • Nominal inner diameter:1" (25)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€277.65/ pieceexcl. VAT

€335.96incl. VAT

Estimated delivery date - 04/12/2026