




61,92 €/ pieceexcl. VAT
74,92 €incl. VAT
20 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | 02X |
Type | 217 |
Nominal inner diameter | DN15 |
Suitable for type | 208 |
Outside wall colour | Black |
Inner wall colour | White |
Material code hose/sleeve | NR-LX |
Hose/sleeve material | NR (natural rubber) |
Material of inner wall | NR (natural rubber) white |
Material of outer wall | NR (natural rubber) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |