




€277.65/ pieceexcl. VAT
€335.96incl. VAT
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | 03X |
Type | 217 |
Nominal inner diameter | DN80 |
Suitable for type | 208 |
Outside wall colour | Black |
Inner wall colour | Black |
Material code hose/sleeve | NR-X |
Hose/sleeve material | NR (natural rubber) |
Material of inner wall | NR (natural rubber) |
Material of outer wall | NR (natural rubber) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |