Valve bodies

  • 15
  • 10
  • 5
  • 5
  • 5
  • 5
15 Products showing for Valve bodies
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 1.1/2" (40)

  • Eriks:11195084
  • Manufacturer:9632018123
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
5 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 1" (25)

  • Eriks:11195083
  • Manufacturer:9632018110
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 1/2" (15)

  • Eriks:11113665
  • Manufacturer:9632018084
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
4 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

SAUNDERS Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1" (25)

  • Eriks:14540549
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
1 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 3/4" (20)

  • Eriks:11097998
  • Manufacturer:9632018097
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 2" (50)

  • Eriks:11195085
  • Manufacturer:9632018136
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1.1/2" (40)

  • Eriks:14545762
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1/2" (15)

  • Eriks:14545759
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1" (25)

  • Eriks:14545761
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 04/02/2027
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 3/4" (20)

  • Eriks:14545760
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Product Image

SAUNDERS Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 2" (50)

  • Eriks:14545763
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Product Image

SAUNDERS Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1/2" (15)

  • Eriks:14540547
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us
Product Image

SAUNDERS Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 2" (50)

  • Eriks:14540551
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us
Product Image

SAUNDERS Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 3/4" (20)

  • Eriks:14540548
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us
Product Image

SAUNDERS Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1.1/2" (40)

  • Eriks:14540550
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us