



| Product | Application | Suitable for type | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1" (25) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1/2" (15) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 2" (50) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 3/4" (20) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: ZDT (HC4) Type: 3065 Stainless steel Butt weld 1.1/2" (40) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop |