SAUNDERS

SAUNDERS Valve body Series: A (HC4) Type: 3067 Stainless steel Butt weld 1/2" (15)

  • ERIKS:11113665
Image 1
Image 2
Image 1
Image 2
Saunders stainless steel 2-way valve body, type A (HC4) (weir type, aseptic).
Save to list
Not available in webshop
4 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAUNDERS
Series
A (HC4)
Type
3067
Application
Pharmacy
Model
Valve body
Suitable for type
A (Weir type)
Material
Stainless steel
Material quality
Stainless steel 316L (1.4435)
Nominal inside diameter of valve
1/2" (15)
Connection
Butt weld
Standard connection
DIN 11866 serie C (ASME BPE, Imperial)
Face to Face norm
ASME BPE OD
Face to Face length
130 mm