



| Product | Application | Suitable for type | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1.1/2" (40) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1/2" (15) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 1" (25) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 3/4" (20) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop | |
| Valve body Series: A (HC4) Type: 3068 Stainless steel Tri-clamp 2" (50) | Pharmacy | A (Weir type) | Stainless steel | Not available in the webshop |