




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3068 |
Application | Pharmacy |
Model | Valve body |
Suitable for type | A (Weir type) |
Material | Stainless steel |
Material quality | Stainless steel 316L (1.4435) |
Nominal inside diameter of valve | 1" (25) |
Connection | Tri-clamp |
Standard connection | ASME-BPE |
Face to Face norm | ASME BPE OD |
Face to Face length | 114.3 mm |