




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | ZDT (HC4) |
Type | 3065 |
Application | Pharmacy |
Model | Valve body |
Suitable for type | A (Weir type) |
Material | Stainless steel |
Material quality | Stainless steel 316L (1.4435) |
Nominal inside diameter of valve | 2" (50) |
Connection | Butt weld |
Standard connection | DIN 11866 serie C (ASME BPE, Imperial) |
Face to Face norm | ASME BPE OD |
Face to Face length | 230 mm |