Conductive level switches

  • 4
  • 5
  • 3
  • 3
  • 1
  • 2
9 Products showing for Conductive level switches
Product Image

Level switch relais fig. 8711 series NRL60/2S 230V AC

  • Eriks:10060217
  • Function:Fill 2 levels
  • Switching power:240V AC / 10 A
  • Electrical connection:Plug-in socket 8 pins

€96.48/ pieceexcl. VAT

€116.74incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€48.79/ pieceexcl. VAT

€59.04incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

Level switch relais fig. 8711 series NRL 60/1E 230V AC

  • Eriks:10060215
  • Function:1 Level
  • Switching power:240V AC / 10 A
  • Electrical connection:Plug-in socket 8 pins

€92.23/ pieceexcl. VAT

€111.60incl. VAT

9 In stock - Estimated delivery date 16/11/2026

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Estimated delivery date - 12/01/2027
Product Image

Level switch relais fig. 8711 series NRL 60/2E 230V AC

  • Eriks:10060216
  • Function:Empty 2 levels
  • Switching power:240V AC / 10 A
  • Electrical connection:Plug-in socket 8 pins

€96.48/ pieceexcl. VAT

€116.74incl. VAT

Estimated delivery date - 19/01/2027
Product Image

ACS Level switch relais fig. 8713 series SRA-100UO 20 - 253V AC/DC

  • Eriks:11249741
  • Function:2 levels fill or empty or alarm
  • Switching power:250V AC / 10 A
  • Electrical connection:Clamping strip

€197.20/ pieceexcl. VAT

€238.61incl. VAT

Estimated delivery date - 10/12/2026
Product Image

ACS Electrode fig. 8703 series SAT2 G10 2 pins length 1000 mm

  • Eriks:10071210
  • Number of pins:2
  • Length:1000 mm
  • Size process connection:1" BSPP(G)

€265.20/ pieceexcl. VAT

€320.89incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ACS Electrode fig. 8703 series SAT3 G10 3 pins length 1000 mm

  • Eriks:10071211
  • Number of pins:3
  • Length:1000 mm
  • Size process connection:1" BSPP(G)

€328.95/ pieceexcl. VAT

€398.03incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ACS Electrode fig. 8703 series SAT1 G12 1 pin length 1000 mm

  • Eriks:12660658
  • Number of pins:1
  • Length:1000 mm
  • Size process connection:1/2" BSPP(G)

€197.20/ pieceexcl. VAT

€238.61incl. VAT

Estimated delivery date - 17/12/2026