



€18.02/ pieceexcl. VAT
€21.80incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TL |
Type | 8701 |
Model | Electrode |
Number of pins | 1 |
Length | 500 mm |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Sensor material | Stainless steel 316L |
Insulating washer material | PTFE |
Electrical connection | Plug-in connection |
Max. operating pressure | 5 bar |
Medium temperature | from 0 to 80 °C |
Approvals | EC1935 |