

265,20 €/ pieceexcl. VAT
320,89 €incl. VAT
Estimated delivery date - 22.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Series | SAT |
Type | 8703 |
Model | Electrode |
Number of pins | 2 |
Length | 1000 mm |
Process connection | External thread |
Size process connection | 1" BSPP(G) |
Sensor material | Stainless steel 316L / PA coating |
Insulating washer material | PA |
Material switch housing | Polyamide, glass-fibre reinforced |
Electrical connection | Cable screw gland plastic |
Max. operating pressure | 10 bar |
Medium temperature | from -10 to 100 °C |
Level of protection (IP value) | IP65 |