



€92.23/ pieceexcl. VAT
€111.60incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | RL-40/NRL-60 |
Type | 8711 |
Model | Conductive level switch |
Function | 1 Level |
Electrode sensitivity | 10 / 100 / 300 kΩ |
Material switch housing | Plastic |
Supply voltage | 230V AC |
Switching power | 240V AC / 10 A |
Electrical connection | Plug-in socket 8 pins |
Time delay | 1 Second s |
Level of protection (IP value) | IP33 |