

€197.20/ pieceexcl. VAT
€238.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Series | SRA |
Type | 8713 |
Model | Conductive level switch |
Function | 2 levels fill or empty or alarm |
Electrode sensitivity | 1 kΩ ( > 1mS/cm ) / 10 kΩ (> 100µS/cm) / 200 kΩ (>5µS/cm) |
Material switch housing | Plastic |
Supply voltage | 20 - 253V AC/DC 48 - 62 Hz |
Switching power | 250V AC / 10 A |
Electrical connection | Clamping strip |
Time delay | Maximum 8 seconds s |