Electrode probe Type: 8701 Series: TL-30B Stainless steel 316L Number of pins: 1 Length: 500mm 3/8" BSPP(G)

  • ERIKS:10060210
Image 1
Image 2
Image 1
Image 2
Save to list

48,79 €/ pieceexcl. VAT

59,04 €incl. VAT

Estimated delivery date - 13.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TL
Type
8701
Model
Electrode
Number of pins
1
Length
500 mm
Process connection
External thread
Size process connection
3/8" BSPP(G)
Sensor material
Stainless steel 316L
Insulating washer material
PTFE
Electrical connection
Clamping screw
Max. operating pressure
5 bar
Medium temperature
from 0 to 80 °C
Approvals
EC1935