Monoblock Valves

  • 36
  • 46
  • 1
  • 3
  • 3
  • 1
  • 1
  • 47
  • 15
82 Products showing for Monoblock Valves
Product Image

WALVOIL Control valve HCM45/1-IR301(175)-W2A-H1-F1A-MMTG03

  • Eriks:11539844
  • Manufacturer:55530
  • Model:Conventional
  • Max. operating pressure:350 bar
  • Number of sections:1

€210.60/ pieceexcl. VAT

€254.83incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 80/100 DE+VMP

  • Eriks:14229174
  • Manufacturer:V0360
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€159.35/ pieceexcl. VAT

€192.81incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

WALVOIL Control valve HCM45/3-IR301(175)-W1A-H1-F1A-3X-MJCG03

  • Eriks:11539864
  • Manufacturer:45153/48479
  • Model:Conventional
  • Max. operating pressure:350 bar
  • Number of sections:3

€390.00/ pieceexcl. VAT

€471.90incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

WALVOIL Control valve HCM45/1-IR301(175)-W1A-H1-F1A-MJCG03

  • Eriks:11538525
  • Manufacturer:44195
  • Model:Conventional
  • Max. operating pressure:350 bar
  • Number of sections:1

€188.37/ pieceexcl. VAT

€227.93incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 80/100 DE

  • Eriks:14229170
  • Manufacturer:V0300
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€127.69/ pieceexcl. VAT

€154.50incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 1T 60 NO

  • Eriks:14229156
  • Manufacturer:V0824
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€68.47/ pieceexcl. VAT

€82.85incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 1T 120 NO

  • Eriks:14229158
  • Manufacturer:V0825
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€138.63/ pieceexcl. VAT

€167.74incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 1T 80 NO

  • Eriks:14229157
  • Manufacturer:V0826
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€70.72/ pieceexcl. VAT

€85.57incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI 2/2 Manual emergency valve VEM 1/2"

  • Eriks:14229194
  • Manufacturer:V1320
  • Version:Inline mounting
  • Type of valve:2/2 (between P and T)
  • Max. operating pressure:350 bar

€81.64/ pieceexcl. VAT

€98.78incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRA 60/80 SE

  • Eriks:14229167
  • Manufacturer:V0280
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€110.99/ pieceexcl. VAT

€134.30incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRA 40/50 SE

  • Eriks:14229166
  • Manufacturer:V0278
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€110.99/ pieceexcl. VAT

€134.30incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 60/80 DE+VMP

  • Eriks:14229173
  • Manufacturer:V0350
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€159.35/ pieceexcl. VAT

€192.81incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 100/110 DE+VMP

  • Eriks:14229175
  • Manufacturer:V0376
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€161.44/ pieceexcl. VAT

€195.34incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 110/130 DE+VMP

  • Eriks:14229176
  • Manufacturer:V0380
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€166.65/ pieceexcl. VAT

€201.65incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 2T 120 NC

  • Eriks:14229161
  • Manufacturer:V0823
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€130.79/ pieceexcl. VAT

€158.26incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 2T 80 NC

  • Eriks:14229160
  • Manufacturer:V0822
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€64.56/ pieceexcl. VAT

€78.12incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-FCR 2T 60 NC

  • Eriks:14229159
  • Manufacturer:V0820
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€63.20/ pieceexcl. VAT

€76.47incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve normally closed V-101 3/8" DT NC

  • Eriks:14229162
  • Manufacturer:V1827
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:300 bar

€46.27/ pieceexcl. VAT

€55.99incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 100/110 DE

  • Eriks:14229171
  • Manufacturer:V0302
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€130.13/ pieceexcl. VAT

€157.46incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 110/130 DE

  • Eriks:14229172
  • Manufacturer:V0320
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€136.04/ pieceexcl. VAT

€164.61incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 40/50 DE

  • Eriks:14229169
  • Manufacturer:V0282
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€127.69/ pieceexcl. VAT

€154.50incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 60/80 DE

  • Eriks:13312451
  • Manufacturer:V0290
  • Version:Inline mounting
  • Type of valve:Plough overturning valve
  • Type adjustment:Screw

€127.69/ pieceexcl. VAT

€154.50incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve with cam V-FCC 1/2" NC

  • Eriks:14229163
  • Manufacturer:V0815
  • Version:Inline mounting
  • Type of valve:2/2
  • Max. operating pressure:350 bar

€128.60/ pieceexcl. VAT

€155.61incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-101 3/8" NA

  • Eriks:12497220
  • Manufacturer:V0817
  • Version:Inline mounting
  • Type of valve:2/2
  • Opening pressure:7 bar

€67.00/ pieceexcl. VAT

€81.07incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

OLEODINAMICA MARCHESINI End of stroke valve V-121 1/2" NA

  • Eriks:12497221
  • Manufacturer:V0818
  • Version:Inline mounting
  • Type of valve:2/2
  • Opening pressure:7 bar

€69.18/ pieceexcl. VAT

€83.71incl. VAT

1 In stock - Estimated delivery date 16/11/2026