




€63.20/ pieceexcl. VAT
€76.47incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | V-FCR 2T |
Version | Inline mounting |
Type of valve | 2/2 |
Max. operating pressure | 350 bar |
Operation | Mechanical (cam) |
Max. oilflow | 60 l/min |
Connections | 3/8" BSP |
Seal material | NBR |