




62,27 €/ pieceexcl. VAT
75,35 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VF-NC |
Version | Inline mounting |
Type of valve | 2/2 |
Opening pressure | 7 bar |
Max. operating pressure | 350 bar |
Operation | Mechanical (cam) |
Max. oilflow | 50 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |