




€110.99/ pieceexcl. VAT
€134.30incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRA SE |
Version | Inline mounting |
Type of valve | Plough overturning valve |
Type adjustment | Screw |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |