OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 2/2 Manual emergency valve VEM 1/2"

  • ERIKS:14229194
Image 1
Image 2
Image 1
Image 2
This pushbutton valve allows oil flow in a hydraulic circuit by means of a slider. Once the manual button is pushed oil flows from P to T or vice versa. Typically used as emergency valves on lifting equipment.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Save to list

€81.64/ pieceexcl. VAT

€98.78incl. VAT

7 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VEM
Version
Inline mounting
Type of valve
2/2 (between P and T)
Max. operating pressure
350 bar
Operation
Manual
Max. oilflow
70 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR