OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 60/80 DE

  • ERIKS:13312451
Image 1
Image 2
Image 1
Image 2
This valve has been designed for use on cylinders for reversible ploughs to obtain the automatic oil flow reversal, and therefore the reversal of the hydraulic cylinder which rotates the plough. It is provided with a double pilot operated check valve which provides leakage control on the cylinder in any position. The reversal of the cylinder is controlled by a pressure compensated relief valve set to exactly in the dead head point of the plough, generating more power ad speed. It can be assembled on heavy and unbalanced ploughs with cylinders with the following internal diamters: 40/50, 60/80, 80/100, 100/110, 110/130 mm. These valves are supplied with exhange pressure at about 150 bar: according to your requirements, pressure setting can be modified by adjusting the pressure regulator.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€127.69/ pieceexcl. VAT

€154.50incl. VAT

7 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRAP DE
Version
Inline mounting
Type of valve
Plough overturning valve
Type adjustment
Screw
Max. operating pressure
400 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR