Eriks
SKF

SKF Clé à ergot utilisables pour paliers SNL HN 18/SNL

  • ERIKS:23765999
  • Fabricant:7316572332900
Image 1
Image 2
Image 1
Image 2
Hook spanner for SNL housings, size 18The unique protected design of this Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The hook spanner HN 18/SNL, is designed for nuts with an outer diameter of 120 mm. In particular for lock nuts of series KM 18, KMK 18, KMFE 18, KMT 17, AN 18 and M72x1,5, M75x1,5 (DIN 1804).
  • Unique design Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL) Can be used as regular hook spanner
  • Will fit in tight spaces Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 120 mm
Ajouter à la liste

57,91 €/ Unitéhors TVA

70,07 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
HN../SNL
Alternatives
Product Image

SKF Écrou de serrage de précision KMT 17

  • Eriks:23766353
  • Manufacturer:KMT 17

199,87 €/ Unitéhors TVA

241,84 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Ecrou auto-freine AN 18

  • Eriks:23760047
  • Manufacturer:AN 18

55,16 €/ Unitéhors TVA

66,74 €TVA incluse

1 En stock - Date de livraison estimée 10/11/2026
Product Image

SKF Ecrou de serrage KMFE 18

  • Eriks:12703580
  • Manufacturer:KMFE 18

62,16 €/ Unitéhors TVA

75,21 €TVA incluse

Date de livraison estimée - 10/11/2026