Hazardous Materials Cabinets

  • 8
  • 8
  • 4
  • 1
  • 1
  • 1
  • 4
  • 1
  • 1
  • 1
  • 1
  • 2
  • 1
25 Products showing for Hazardous Materials Cabinets

€1,026.37/ pieceexcl. VAT

€1,241.91incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Safety depot 4x200, 1437x1500x1557, galvanised

  • Eriks:12965501
  • Width:1500 mm
  • Height:1557 mm
  • Material:Steel, galvanized

€2,360.16/ pieceexcl. VAT

€2,855.79incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ASECOS Chemicals cabinet red 1950x1055x520

  • Eriks:12974901
  • Width:1055 mm
  • Depth:520 mm
  • Height:1950 mm

€1,313.49/ pieceexcl. VAT

€1,589.32incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ASECOS Chemicals cabinet, red, 1105x1055x520

  • Eriks:12974898
  • Width:1055 mm
  • Depth:520 mm
  • Height:1105 mm

€1,087.55/ pieceexcl. VAT

€1,315.94incl. VAT

Estimated delivery date - 25/11/2026

€2,977.42/ pieceexcl. VAT

€3,602.68incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ASECOS Chemicals cabinet red 1950x1055x520, glass

  • Eriks:12974902
  • Width:1055 mm
  • Depth:520 mm
  • Height:1950 mm

€1,676.40/ pieceexcl. VAT

€2,028.44incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ASECOS PE collection vessel, 70x898x428mm

  • Eriks:12974871
  • Width:898 mm
  • Height:70 mm

€119.61/ pieceexcl. VAT

€144.73incl. VAT

Estimated delivery date - 25/11/2026
Product Image

CP Shutter cabinet 1 shelf 720x800x420mm RAL 7021

  • Eriks:23867107
  • Width:800 mm
  • Depth:420 mm
  • Height:720 mm

€562.70/ pieceexcl. VAT

€680.87incl. VAT

Estimated delivery date - 09/12/2026

€83.66/ pieceexcl. VAT

€101.23incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Safety shutter cabinet, 1294x870x1610, orange

  • Eriks:12965505
  • Width:870 mm
  • Height:1610 mm
  • Weight:172 kg

€2,570.40/ pieceexcl. VAT

€3,110.18incl. VAT

Estimated delivery date - 30/11/2026
Product Image

BAUER Safety shutter cabinet, 1294x870x1610, orange

  • Eriks:12965503
  • Width:870 mm
  • Height:1610 mm
  • Weight:162 kg

€2,485.35/ pieceexcl. VAT

€3,007.27incl. VAT

Estimated delivery date - 30/11/2026
Product Image

BAUER Safety depot 2x200, 1525x1250x1710, galvanised

  • Eriks:12965481
  • Width:1250 mm
  • Height:1710 mm
  • Material:Steel, galvanized

€2,172.96/ pieceexcl. VAT

€2,629.28incl. VAT

Estimated delivery date - 30/11/2026
Product Image

BAUER Safety shutter cabinet, 1294x870x1610, orange

  • Eriks:12965506
  • Width:870 mm
  • Height:1610 mm
  • Weight:215 kg

€2,749.95/ pieceexcl. VAT

€3,327.44incl. VAT

Estimated delivery date - 30/11/2026

€2,066.23/ pieceexcl. VAT

€2,500.14incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Safety depot 2x200, 1437x1015x1614, galvanised

  • Eriks:12965499
  • Width:1015 mm
  • Height:1614 mm
  • Material:Steel, galvanized

€1,893.60/ pieceexcl. VAT

€2,291.26incl. VAT

Estimated delivery date - 30/11/2026
Product Image

BAUER Safety shutter cabinet, 1294x870x1610, orange

  • Eriks:12965504
  • Width:870 mm
  • Height:1610 mm
  • Weight:162 kg

€2,504.25/ pieceexcl. VAT

€3,030.14incl. VAT

Estimated delivery date - 30/11/2026

€2,977.42/ pieceexcl. VAT

€3,602.68incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BAUER Safety depot 4x200 1437x1500x1457 galvanised

  • Eriks:12965489
  • Width:1500 mm
  • Height:1457 mm
  • Material:Steel, galvanized

€2,643.84/ pieceexcl. VAT

€3,199.05incl. VAT

Estimated delivery date - 30/11/2026
Product Image

CP Shutter cabinet 4 shelves 1980x1000x420mm RAL 7021

  • Eriks:23867078
  • Width:1000 mm
  • Depth:420 mm
  • Height:1980 mm

€764.26/ pieceexcl. VAT

€924.75incl. VAT

Estimated delivery date - 09/12/2026

€498.86/ pieceexcl. VAT

€603.62incl. VAT

Estimated delivery date - 09/12/2026

€777.02/ pieceexcl. VAT

€940.19incl. VAT

Estimated delivery date - 30/11/2026

€999.66/ pieceexcl. VAT

€1,209.59incl. VAT

Estimated delivery date - 25/11/2026

€119.61/ pieceexcl. VAT

€144.73incl. VAT

Estimated delivery date - 25/11/2026

€111.41/ pieceexcl. VAT

€134.81incl. VAT

Estimated delivery date - 25/11/2026

€2,066.23/ pieceexcl. VAT

€2,500.14incl. VAT

Estimated delivery date - 25/11/2026