• Safe depot
Suitable for internal and external area. For the storage of max. 4 barrels à 200 l or max 1 containers (IBC) à 1000 l, also combinable with 60 l barrels and small containers Drip pan made of 3 mm steel and galvanised perforated grate (load capacity 1000 kg/m²)
• Natural air exchange
All-round closed design made of polished steel sheet with lockable 1-wing door. Filling pump or filling funnel can be jointly adjusted with with the barrel.
• Roof construction
Type GD-E: folding roof, 2 pneumatic springs ensure easy opening and closing.
Type GD-E/IBC: stiff roof.
• Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours

| Product | Width [mm] | Height [mm] | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety depot 2x200, 1525x1250x1710, galvanised | 1250 | 1710 | Steel, galvanized | €2,172.96/piece |