BAUER

BAUER Safety depot 4x200, 1437x1500x1557, galvanised

  • ERIKS:12965501
  • Manufacturer:4052462006218
Image 1
Hazardous material depot Type GD-E, galvanised

•     Secure storage according to regulations
Suitable for internal and external area. For the storage of max. 4 barrels á 200 l, also combinable with 60 l barrels and small containers Drip pan made of 3 mm steel and galvanised perforated grate (load capacity 1000 kg/m²)
•    Natural air exchange
Folding roof with 2 pneumatic springs for easy opening and closing.
Filling pump or filling funnel can be jointly adjusted with with the barrel.
•    Lockable door
Type GD-N: 2 folding doors, 100 mm clearance.
Type GD-N/R: hinged front door made of aluminium, suitable as drive-on ramp.
•    Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours

Save to list

€2,360.16/ pieceexcl. VAT

€2,855.79incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
1500 mm
Height
1557 mm
Length
1437 mm
Volume
220 l
Suitable for number of bottles
4 pce
Material
Steel, galvanized
Weight
302 kg