CP

CP Shutter cabinet 1 shelf 720x800x420mm RAL 7021

  • ERIKS:23867107
  • Manufacturer:4332163171676
Image 1
Roll-fronted cabinet, body RAL 7021 black-grey

•     No annoying assembly necessary any longer
Roll-fronted cabinets supplied fully assembled.
•    Full access thanks to wide opening
Shutters disappear completely into the body.
Shutters made of continuous, recyclable plastic mats.
Totally smooth-running and quiet.
•     Safe depot for documents
Doors with cylinder lock including 2 keys.
•     Height adjustable base (15 mm increments)
Roll-fronted cabinets with shelves as standard.
Shelf panel load-bearing capacity 50 kg
•     Two colour designs selectable
Body colour RAL 7035 light grey, shutters grey.
Body colour RAL 7021 black-grey, shutters black-grey.
Shelves RAL 7021 black-grey.
•     Accessories
Block of drawers for an additional charge.
Accessories, such as filing frames, also available.
720 mm high model includes melamine-resin coated cover plate.
Body in RAL 7035 light grey with plate in grey or body in RAL 7021 black grey with plate in beech.

Save to list

€562.70/ pieceexcl. VAT

€680.87incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
800 mm
Depth
420 mm
Height
720 mm
RAL-number
7021
Number of shelves
1 pce