CP

CP Hanging depository cabinet, 1 track 433x590x1357mm 4 drawers

  • ERIKS:23867278
  • Manufacturer:4332163246787
Image 1
Suspension filing cabinet, with 1 level, width 430 mm

Suitable for the suspension of A4 files in 2, 3 or 4 drawers.
•    File frames with full drawer runner and closed drawer base
All drawers run on telescopic ball-bearing rails.
Front-flush steel drawers with integrated, continuous grip bar.
Standard paint finish:
RAL 7035 light grey.



Internal dimensions per drawer level: H 245 x W 330 x D 498 mm

Save to list

€498.86/ pieceexcl. VAT

€603.62incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
430 mm
Depth
590 mm
Height
1350 mm
RAL-number
7035
Number of drawers
4 pce