BAUER

BAUER Safety shutter cabinet, 1294x870x1610, orange

  • ERIKS:12965503
  • Manufacturer:4052462048232
Image 1
Hazardous materials roller shutter cabinet, RAL 2000

•     Secure Storage
Suitable for internal and external area. For the storage of 60 and 200 l barrels and small containers.
•    Lockable alu-roller shutter
Stable construction made of steel sheeting, lockable by cylinder lock Height-adjustable feet available on request
•    Surface
Body: RAL 2000 orange. Other RAL colours available, see variety of colours
Drip pans and false bottom: galvanised.
•    Scope of delivery
Type RSG-1: with drip tray for storage of max. 2x 200 l barrels
Save to list

€2,485.35/ pieceexcl. VAT

€3,007.27incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
870 mm
Height
1610 mm
Length
1294 mm
Volume
224 l
Colour
Orange
Suitable for number of bottles
2 pce
Weight
162 kg