BAUER

BAUER Safety depot 2x200, 1525x1250x1710, galvanised

  • ERIKS:12965481
  • Manufacturer:4052462026629
Image 1
Hazardous material depot Type GD-E, galvanised

•     Safe depot
Suitable for internal and external area. For the storage of max. 4 barrels à 200 l or max 1 containers (IBC) à 1000 l, also combinable with 60 l barrels and small containers Drip pan made of 3 mm steel and galvanised perforated grate (load capacity 1000 kg/m²)
•    Natural air exchange
All-round closed design made of polished steel sheet with lockable 1-wing door. Filling pump or filling funnel can be jointly adjusted with with the barrel.
•    Roof construction
Type GD-E: folding roof, 2 pneumatic springs ensure easy opening and closing.
Type GD-E/IBC: stiff roof.
•    Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours

Save to list

€2,172.96/ pieceexcl. VAT

€2,629.28incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
1250 mm
Height
1710 mm
Length
1525 mm
Volume
205 l
Material
Steel, galvanized
Weight
230 kg